Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 115, EPDM, 0.1 In., PK50
Mfr # U38869.009.0068
Zoro # G1216266
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 115
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Product Information
- Brand Zoro Select
- MFR # U38869.009.0068
- Zoro # G1216266
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 11/16 in |
Actual Inside Dia. | 0.674 in |
Nominal Outside Dia. | 7/8 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 0.88 in |
Details
Dash Number | 115 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Dectectable | No |
Temp. Range | -65 Degrees to 300 Degrees F |
FDA Approved | No |
Item | O-Ring |
Metal Detectable | No |
Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 11/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.674 in, Actual Width 0.103 in, Dash Number 115, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 7/8 in, Actual Outside Dia. 0.88 in, Temp. Range -65 Degrees to 300 Degrees F, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO KK12-P KIA/HYUNDAI AJ00001810, AUTO PLASTIC KEY (ILCO-KK12-P)
- KABA ILCO Key Blank, Pins 6, PK10 (L1054G-FR2)
- ROCKWOOD Door Bottom Guard, 35-1/2"W X 7"H (RS-05-0383.32D 35-1/2)
- ESSENTIALS 7 ZINC PLATED HEAVY DUTYPULL (851560)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 180mm ID, PK2 (ZUSAH3.5X180)
- ZORO SELECT O-Ring, Buna N, 7mm OD, PK25 (1CUX1)
- ZORO SELECT O-Ring, Buna N, Dash 312, 1.38"O.D., PK25 (U38801.009.0118)
- ZORO SELECT SoFt Silicone O-Ring, Dash 012, PK25 (ZUSAS50FDA012)
- ZORO SELECT O-Ring, Silicone, Dash 208, 5/8, 0.887, PK25 (U38883.012.0062)
- ZORO SELECT O-Ring, Dash 008, Neoprene, 0.07 In., PK100 (1BUL3)
- ZORO SELECT O-Ring, Buna N, Dash 024, 1-1/8, 1.254, PK50 (U38801.006.0112)
- Zoro Select Individual & Bulk O-Rings