Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 114, Viton, 0.1 In., PK50
Mfr # 1CTB9
Zoro # G2408113
product price: $6.15
/pk 50, $0.12/ea
$6.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dash Number 114
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # 1CTB9
- Zoro # G2408113
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/8 in |
Actual Inside Dia. | 0.612 in |
Nominal Outside Dia. | 13/16 in |
Actual Outside Dia. | 0.818 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Details
Dash Number | 114 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Brown |
X-Ray Dectectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Detectable | No |
FDA Approved | No |
Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/8 in, Nominal Width 3/32 in, Actual Inside Dia. 0.612 in, Actual Width 0.103 in, Dash Number 114, Color Brown, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 13/16 in, Actual Outside Dia. 0.818 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Flat Black Dummy 5059STUUS19LH (5059STUUS19LH)
- MAG-MATE Disc Magnet, Neodymium, 1/2 in. (NE5050NP35)
- ALARM LOCK T2 CylPin Lock, DL2700Series, 100 User, SC1 (DL2700 US10B)
- KIPP Magnet Shallow Pot Magnet H=7 Smco, Round, Comp:Stainless Steel, D1=4, 5, D=25 ±0, 15 (K1399.125)
- ZORO SELECT O-Ring, Dash 458, Buna N, 0.27 In., PK2 (U38801.025.1450)
- ZORO SELECT O-Ring, Buna N, Dash 029, 1-1/2, 1.629, PK25 (U38801.006.0150)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 231, PK2 (ZUSAV60231)
- ZORO SELECT O-Ring, Buna N, 1.5mm W, PK10 (M38801.015.0350)
- ZORO SELECT O-Ring, Buna N, 6mm OD, PK100 (1RHZ3)
- ZORO SELECT O-Ring, Buna N, Dash 025, 1-3/16, 1.316, PK50 (U38805.006.0118)
- SUR&R O-Ring, 10.0mm Nominal Inside dia., PK50 (HOR460)
- Zoro Select Individual & Bulk O-Rings