Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 112, Buna N, 0.1 In., PK100
Mfr # 1RHD7
Zoro # G0521464
original price:
$7.19
13% off
new price: $6.19
/pk 100, $0.06/ea
$6.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 112
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # 1RHD7
- Zoro # G0521464
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/2 in |
Actual Inside Dia. | 0.487 in |
Nominal Outside Dia. | 11/16 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 0.693 in |
Actual Width | 0.103 in |
Details
Dash Number | 112 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Dectectable | No |
FDA Approved | Yes |
X-Ray Detectable | No |
Metal Detectable | No |
Item | O-Ring |
Temp. Range | -40 Degrees to 250 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/2 in, Nominal Width 3/32 in, Actual Inside Dia. 0.487 in, Actual Width 0.103 in, Dash Number 112, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 11/16 in, Actual Outside Dia. 0.693 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M O-Ring A0045, 40inx3-1/2 in, 1/pk (A0045)
- ARMSTRONG FLOORING Wall Base, Flax, 4 ft x 48", PK30 (FPR41FX018)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT116PHL626234ASASFL)
- COMPX NATIONAL Deadbolt Latch Drawer Lock, Steel (C8133-KD-26D)
- ZORO SELECT O-Ring, Dash 206, Buna N, 0.13 In., PK100 (1RHF8)
- ZORO SELECT O-Ring, Buna N, Dash 024, 1-1/8, 1.254, PK50 (U38805.006.0112)
- ZORO SELECT Buna-N O-Ring, Dash 407, PK5 (ZUSAH70407)
- ZORO SELECT O-Ring, Dash 246, Viton, 0.13 In., PK5 (U38875.012.0450)
- ZORO SELECT O-Ring, Dash 121, Viton, 0.1 In., PK50 (U38875.009.0106)
- ZORO SELECT O-Ring, Dash 132, Viton, 0.1 In., PK10 (U38871.009.0175)
- ZORO SELECT Silicone O-Ring, Dash 417 (ZUSAS70FDA417)
- Zoro Select Individual & Bulk O-Rings