Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 110, Viton ETP, 0.1 In., PK5
Mfr # 3CRU1
Zoro # G1166995
product price: $8.15
/pk 5, $1.63/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 110
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton ETP
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # 3CRU1
- Zoro # G1166995
- Country of Origin Taiwan, Province of China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/8 in |
Actual Inside Dia. | 0.362 in |
Nominal Outside Dia. | 9/16 in |
Nominal Width | 3/32 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 0.568 in |
Details
Dash Number | 110 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton ETP |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
X-Ray Detectable | No |
Temp. Range | -10 Degrees to 400 Degrees F |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | Yes |
Metal Detectable | No |
Item | O-Ring |
Type | O-Ring |
Material | Viton ETP |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton ETP, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/8 in, Nominal Width 3/32 in, Actual Inside Dia. 0.362 in, Actual Width 0.103 in, Dash Number 110, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 9/16 in, Actual Outside Dia. 0.568 in, Temp. Range -10 Degrees to 400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK RH Bordeau Premiere Entry Lock ADJ Latch Full Lip Strike ORB (R1740U1U1SL23)
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/4 In (4FCJ9)
- MIDWEST FASTENER 1/4" x 7/8" x 3-7/8" 18-8 Stainless Steel Screw Hooks 5PK (32626)
- MIDWEST FASTENER 3/4" x .11" x 2" SRA433 Steel Ajax Springs 6PK (18625)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 39mm ID, PK25 (ZUSAH3.5X39)
- ZORO SELECT O-Ring, Buna N, Dash 249, 4-7/8, 5.137, PK5 (U38805.012.0487)
- ZORO SELECT Viton O-Ring, 4mm Wide 110mm ID (ZUSAV4X110)
- ZORO SELECT O-Ring, Buna N, 21mm OD, PK25 (1CUY3)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 109, PK25 (ZUSAH70LUB109)
- ZORO SELECT Buna-N O-Ring, 1.5mm Wide 69mm ID, PK25 (ZUSAH1.5X69)
- STERLING SEAL & SUPPLY 203 Viton / FKM O-ring 70A Shore Black, -500 Pack (ORVT203X500)
- Zoro Select Individual & Bulk O-Rings