Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 109, Neoprene, 0.1 In., PK100
Mfr # 1BUR8
Zoro # G2813982
product price: $1.69
/pk 100, $0.02/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 109
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Neoprene
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water
Product Information
- Brand Zoro Select
- MFR # 1BUR8
- Zoro # G2813982
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/16 in |
Actual Inside Dia. | 0.299 in |
Nominal Outside Dia. | 1/2 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 0.505 in |
Details
Dash Number | 109 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Neoprene |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Temp. Range | -40 Degrees to 225 Degrees F |
X-Ray Detectable | No |
Item | O-Ring |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Type | O-Ring |
Material | Neoprene |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Neoprene, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.299 in, Actual Width 0.103 in, Dash Number 109, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1/2 in, Actual Outside Dia. 0.505 in, Temp. Range -40 Degrees to 225 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Eyelet Spring Snap, L 2 3/8 In (4FCR6)
- ZORO SELECT Bottom Pivot, Steel, Plated (2-106)
- ROPPE Vinyl Wall Base 4in x 48in Charcoal (40C53P123)
- SAFETY TECHNOLOGY INTERNATIONAL Wireless Doorbell Chime w/Receiver (STI-3350G)
- ZORO SELECT O-Ring, Dash 011, Neoprene, 0.07 In., PK100 (1BUL6)
- ZORO SELECT O-Ring, Dash 146, Viton, 0.1 In., PK10 (U38875.009.0262)
- ZORO SELECT O-Ring, Dash 155, Viton, 0.1 In., PK2 (U38871.009.0400)
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK10 (M38801.050.0350)
- ZORO SELECT O-Ring, Dash 111, Buna N, 0.1 In., PK100 (1RHD6)
- ZORO SELECT O-Ring, Buna N, 21mm OD, PK100 (1RJH3)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK50 (M38801.024.0063)
- Zoro Select Individual & Bulk O-Rings