Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 024, Silicone, 0.07 In., PK50
Mfr # U38883.006.0112
Zoro # G3412647
product price: $3.15
/pk 50, $0.06/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 024
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38883.006.0112
- Zoro # G3412647
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/8 in |
Actual Inside Dia. | 1.114 in |
Nominal Outside Dia. | 1 1/4 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 1.254 in |
Actual Width | 0.07 in |
Details
Dash Number | 024 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, FDA Approved, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
Temp. Range | -65 Degrees to +400 Degrees F |
Metal Detectable | No |
Item | O-Ring |
FDA Approved | Yes |
X-Ray Dectectable | No |
Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/8 in, Nominal Width 1/16 in, Actual Inside Dia. 1.114 in, Actual Width 0.07 in, Dash Number 024, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 1 1/4 in, Actual Outside Dia. 1.254 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Baseboard Door Bumper, Solid Brass Bright Nickel 4" (BDS425U14)
- PRIME-LINE Solid Brass with Classic Bronze Finish, Pocket Door Privacy Lock (U 9907)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Includes 3 in. Brush/8 ft. L (BN41783-8)
- MSI Tuscany Beige SAMPLE Brushed Eased Edge Travertine Pool Coping (ZOR-LSC-0142-SAM)
- ZORO SELECT O-Ring, Buna N, Dash 326, 1-5/8, 2.020, PK50 (U38883.018.0112)
- ZORO SELECT O-Ring, Dash 216, Silicone, 0.13 In., PK25 (U38883.012.0112)
- ZORO SELECT O-Ring, Buna N, 19mm OD, PK100 (1RJA7)
- ZORO SELECT O-Ring, Dash 216, Viton ETP, 0.13 In. (3CRW1)
- ZORO SELECT O-Ring, Buna N, Dash 128, 1-1/2, 1.693, PK25 (U38801.009.0150)
- ZORO SELECT O-Ring, Buna N, 1.5mm W, PK10 (M38801.015.0350)
- ZORO SELECT O-Ring, Dash 110, Buna N, 0.1 In., PK100 (1RHD5)
- Zoro Select Individual & Bulk O-Rings