Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 021, Viton, 0.07 In., PK50
Mfr # U38871.006.0093
Zoro # G0480164
original price:
$10.69
14% off
new price: $9.15
/pk 50, $0.18/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 021
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38871.006.0093
- Zoro # G0480164
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 15/16 in |
Actual Inside Dia. | 0.926 in |
Nominal Outside Dia. | 1 1/16 in |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Actual Outside Dia. | 1.066 in |
Details
Dash Number | 021 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
FDA Approved | No |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Detectable | No |
Item | O-Ring |
Metal Detectable | No |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 15/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.926 in, Actual Width 0.07 in, Dash Number 021, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1 1/16 in, Actual Outside Dia. 1.066 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, Phenolic, 4-1/4 In. H, Matte, Unthr. Through Holes (PH-0258)
- ZORO SELECT Frame Wing Clip, Screen, 7/8" L (90-77)
- CLING Three Speed Pull Chain Switch (CL81945)
- SUNCASTRP Splash Block (SB24)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.0895)
- ZORO SELECT O-Ring, Dash 261, Buna N, 0.13 In., PK10 (U38801.012.0675)
- ZORO SELECT O-Ring, Dash 008, Viton, 0.07 In., PK100 (U38871.006.0018)
- ZORO SELECT O-Ring, Buna N, Dash 155, 4, 4.193, PK10 (U38801.009.0400)
- ZORO SELECT O-Ring, Dash 135, Viton, 0.1 In., PK10 (U38871.009.0193)
- ZORO SELECT O-Ring, Dash 901, Buna N, 0.05 In., PK25 (1CRV3)
- MIDWEST FASTENER 3-1/4" x 3-1/2" x 1/8" Medium Rubber O-Rings 3PK (33026)
- Zoro Select Individual & Bulk O-Rings