Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 018, Viton, 0.07 In., PK25
Mfr # 1RGT4
Zoro # G0510806
product price: $5.19
/pk 25, $0.21/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 018
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # 1RGT4
- Zoro # G0510806
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/4 in |
Actual Inside Dia. | 0.739 in |
Nominal Outside Dia. | 7/8 in |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Actual Outside Dia. | 0.879 in |
Details
Dash Number | 018 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Temp. Range | -15 Degrees to 400 Degrees F |
Metal Detectable | No |
Item | O-Ring |
FDA Approved | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Dectectable | No |
Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/4 in, Nominal Width 1/16 in, Actual Inside Dia. 0.739 in, Actual Width 0.07 in, Dash Number 018, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 7/8 in, Actual Outside Dia. 0.879 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (3068pri8444)
- ACORN MFG Rim Latch Combo Heart (AT8BR)
- NATIONAL GUARD Door Frame Weatherstrip, 4 ft, Gray (A626A-48)
- STERLING SEAL & SUPPLY 118 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL118X250)
- ZORO SELECT O-Ring, Dash 116, Viton, 0.1 In., PK10 (1RGU7)
- ZORO SELECT O-Ring, Dash 108, Viton, 0.1 In., PK50 (U38875.009.0025)
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 6mm ID, PK100 (ZUSAH2.5X6)
- ZORO SELECT Conductive Silicone O-Ring, Dash 118, PK5 (ZUSAS70COND118)
- ZORO SELECT O-Ring, EPDM, Dash 361, 6, 6.395, PK5 (U38869.018.0600)
- ZORO SELECT O-Ring, Buna N, Dash 150, 2-7/8, 3.068, PK10 (U38805.009.0287)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 140mm ID, PK5 (ZUSAH4X140)
- Zoro Select Individual & Bulk O-Rings