Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 018, Buna N, 0.07 In., PK100
Mfr # 1RHC5
Zoro # G3022031
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 018
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # 1RHC5
- Zoro # G3022031
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/4 in |
Actual Inside Dia. | 0.739 in |
Nominal Outside Dia. | 7/8 in |
Actual Outside Dia. | 0.879 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Details
Dash Number | 018 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | Yes |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Item | O-Ring |
X-Ray Detectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
Metal Detectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/4 in, Nominal Width 1/16 in, Actual Inside Dia. 0.739 in, Actual Width 0.07 in, Dash Number 018, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 7/8 in, Actual Outside Dia. 0.879 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Screws (1327.009)
- EMBASSY 3 x 3 Solid Brass Hinge, Flat Black US19 Finish with Flat Tips (3030US19F-1)
- SIMPLEX Push Button Lock, Entry, Passage, Chrome (LR103126D41)
- ZORO SELECT Grommet, SBR, 1, 1/4 ID, 3/8 Dia, Pk100 (3MRU4)
- ZORO SELECT O-Ring, Dash 116, Buna N, 0.1 In., PK100 (1RHE2)
- ZORO SELECT FFKM O-Ring, Dash 008 (ZUSADC75008)
- ZORO SELECT O-Ring, Viton, 1.9mm W, PK50 (M38871.019.0089)
- ZORO SELECT O-Ring, Dash 216, Buna N, 0.13 In., PK10 (5JKA4)
- ZORO SELECT O-Ring, Dash 005, Silicone, 0.07 In., PK100 (U38883.006.0009)
- ZORO SELECT O-Ring, Dash 255, Viton, 0.13 In., PK2 (U38875.012.0562)
- ZORO SELECT O-Ring, Dash 334, FEP, Viton Core, 0.21 In. (1WMB4)
- Zoro Select Individual & Bulk O-Rings