Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 017, EPDM, 0.07 In., PK25
Mfr # 5JJU7
Zoro # G2790067
product price: $2.55
/pk 25, $0.10/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 017
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Product Information
- Brand Zoro Select
- MFR # 5JJU7
- Zoro # G2790067
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 11/16 in |
Actual Inside Dia. | 0.676 in |
Nominal Outside Dia. | 13/16 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 0.816 in |
Details
Dash Number | 017 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Temp. Range | -65 Degrees to 300 Degrees F |
X-Ray Dectectable | No |
FDA Approved | Yes |
Meets/Exceeds | 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200 |
Item | O-Ring |
Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 11/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.676 in, Actual Width 0.07 in, Dash Number 017, Color Black, Durometer 70 Shore A, Meets/Exceeds 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200, Nominal Outside Dia. 13/16 in, Actual Outside Dia. 0.816 in, Temp. Range -65 Degrees to 300 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1A1B1 (ILCO-1A1B1)
- ZORO SELECT Universal Latch Guard, Durnodic, Steel, 11-3/4"L x 3-1/2"W (2MDJ1)
- DELTANA Pull, 4" Bright Brass (WP026U3)
- ZORO SELECT Door Frame Weatherstip, White, 7 Ft L (2RRT3)
- ZORO SELECT O-Ring, Dash 201, Viton, 0.13 In., PK25 (U38871.012.0018)
- ZORO SELECT O-Ring, Dash 045, Silicone, 0.07 In., PK10 (U38883.006.0400)
- ZORO SELECT O-Ring, Dash 439, Buna N, 0.27 In., PK2 (U38801.025.0650)
- ZORO SELECT O-Ring, Dash 014, Neoprene, 0.07 In., PK100 (1BUL9)
- ZORO SELECT FFKM O-Ring, Dash 226 (ZUSADC75226)
- ZORO SELECT Square Profile Viton O-Ring, Dash 226, PK5 (ZUSAVSQ70226)
- STERLING SEAL & SUPPLY 216 EPDM O-Ring 70A Shore Black, -500 Pack (OREPD216X500)
- Zoro Select Individual & Bulk O-Rings