Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 015, Viton, 0.07 In., PK100
Mfr # U38875.006.0056
Zoro # G2624413
product price: $9.85
/pk 100, $0.10/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 015
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38875.006.0056
- Zoro # G2624413
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 9/16 in |
Actual Inside Dia. | 0.551 in |
Nominal Outside Dia. | 11/16 in |
Actual Outside Dia. | 0.691 in |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Details
Dash Number | 015 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
X-Ray Detectable | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Very Hard |
Item | O-Ring |
Temp. Range | -15 Degrees to 400 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | No |
X-Ray Dectectable | No |
Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 9/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.551 in, Actual Width 0.07 in, Dash Number 015, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 11/16 in, Actual Outside Dia. 0.691 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Screw Pack for 780, 970, 980 Single Cylinder Deadbolts Dark Bronze Finish (81247-690)
- ZORO SELECT O-Ring, Buna N, Dash 344, 3-7/8, 4.270, PK10 (U38869.009.0168)
- ZORO SELECT O-Ring, Viton, 42mm OD, PK10 (1RHY4)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (1555)
- ZORO SELECT O-Ring, Dash 311, Viton, 0.21 In., PK10 (U38875.018.0056)
- ZORO SELECT O-Ring, Dash 022, Buna N, 0.07 In., PK25 (5JJY7)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 216, PK50 (ZUSAHSQ70216)
- ZORO SELECT Metal Detectable FDA Viton O-Ring, Dash 206, PK5 (ZUSAV75MD206)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK25 (M38871.024.0103)
- ZORO SELECT O-Ring, Dash 040, Viton, 0.07 In., PK10 (U38875.006.0287)
- X1 TOOLS R-11 O-Ring ID: 16 mm, CS: 2.5 mm, OD: 21 mm 60 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0011x60)
- Zoro Select Individual & Bulk O-Rings