Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 015, EPDM, 0.07 In., PK25
Mfr # 5JJU5
Zoro # G3294776
product price: $2.25
/pk 25, $0.09/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 015
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material EPDM
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water
Product Information
- Brand Zoro Select
- MFR # 5JJU5
- Zoro # G3294776
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 9/16 in |
Actual Inside Dia. | 0.551 in |
Nominal Outside Dia. | 11/16 in |
Actual Outside Dia. | 0.691 in |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Details
Dash Number | 015 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | EPDM |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Ethanol, Methanol, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Water |
Durometer | 70 Shore A |
Color | Black |
Metal Detectable | No |
Item | O-Ring |
FDA Approved | Yes |
X-Ray Dectectable | No |
Meets/Exceeds | 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200 |
Temp. Range | -65 Degrees to 300 Degrees F |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Material | EPDM |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material EPDM, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.551 in, Actual Width 0.07 in, Dash Number 015, Color Black, Durometer 70 Shore A, Meets/Exceeds 21CFR177.2600, ASTM D2000, NSF Standard 61, SAE J200, Nominal Outside Dia. 11/16 in, Actual Outside Dia. 0.691 in, Temp. Range -65 Degrees to 300 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1A1F1 (ILCO-1A1F1)
- USA INDUSTRIALS Buna-N O-Ring, Dash 204, PK100 (ZUSAH70204)
- DELTANA Wall Mount Bumper With Holder Antique Nickel (SAHW325U15A)
- BEA Digital Transmitter, 433 MHz, (4) Buttons (10TD433HH4)
- ZORO SELECT O-Ring, Dash 122, Buna N, 0.1 In., PK100 (1RHE8)
- ZORO SELECT O-Ring, Dash 113, Buna N, 0.1 In., PK25 (5JJZ1)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK50 (M38801.024.0053)
- ZORO SELECT O-Ring, Dash 323, Viton, 0.21 In., PK10 (U38871.018.0131)
- ZORO SELECT O-Ring, Silicone, Dash 210, 3/4, 1.012, PK25 (U38883.012.0075)
- ZORO SELECT O-Ring, Buna N, Dash 310, 1/2, 0.895, PK10 (U38805.018.0050)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK50 (M38871.024.0033)
- Zoro Select Individual & Bulk O-Rings