Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 012, PTFE, 0.07 In., PK50
Mfr # 1RFZ9
Zoro # G1613141
original price:
$18.17
23% off
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 012
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material PTFE
- O-Ring Material Compatibility Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # 1RFZ9
- Zoro # G1613141
- Country of Origin Italy
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/8 in |
Actual Inside Dia. | 0.364 in |
Nominal Outside Dia. | 1/2 in |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Actual Outside Dia. | 0.504 in |
Details
Dash Number | 012 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | PTFE |
O-Ring Material Compatibility | Acetone, Anhydrous Ammonia, Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Steam, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 55 Shore D |
Color | White |
Item | O-Ring |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Very Hard |
Metal Detectable | No |
FDA Approved | Yes |
Temp. Range | -300 Degrees to 500 Degrees F |
X-Ray Dectectable | No |
Type | O-Ring |
Material | PTFE |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material PTFE, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 3/8 in, Nominal Width 1/16 in, Actual Inside Dia. 0.364 in, Actual Width 0.07 in, Dash Number 012, Color White, Durometer 55 Shore D, Nominal Outside Dia. 1/2 in, Actual Outside Dia. 0.504 in, Temp. Range -300 Degrees to 500 Degrees F, FDA Approved Yes, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (7500H 690)
- CODEL DOORS 30" x 80" Knotty Alder 1-Panel Shaker Bifold Door and Hardware (2668ska8401BF)
- BALDWIN RESERVE Baldwin Reserve PVROUTRR003 Privacy Roun (PV.ROU.TRR.003)
- VON DUPRIN Surface Vertical Rod, Satin Brass (9927EO 3 US4)
- ZORO SELECT O-Ring, Dash 110, PTFE, 0.1 In., PK25 (1RGD8)
- ZORO SELECT O-Ring, Dash 018, Viton, 0.07 In., PK25 (1RGT4)
- ZORO SELECT O-Rings, Inch, Round, Neoprene, PK10 (ZUSAACB70014)
- ZORO SELECT O-Ring, Dash 120, Viton, 0.1 In., PK50 (U38875.009.0100)
- ZORO SELECT O-Ring, Buna N, 15.6mm OD, PK100 (1RJF3)
- ZORO SELECT O-Ring, Dash 110, Viton, 0.1 In., PK25 (1RGU1)
- ZORO SELECT Buna-N O-Ring, 4.5mm Wide 28mm ID, PK10 (ZUSAH4.5X28)
- Zoro Select Individual & Bulk O-Rings