Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 010, Buna N, 0.07 In., PK25000
Mfr # 3GCW5
Zoro # G5728782
original price:
$206.69
25% off
new price: $152.99
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 010
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # 3GCW5
- Zoro # G5728782
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/4 in |
Actual Inside Dia. | 0.239 in |
Nominal Outside Dia. | 3/8 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 0.379 in |
Details
Dash Number | 010 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | No |
Metal Detectable | No |
X-Ray Detectable | No |
Item | O-Ring |
Temp. Range | -40 Degrees to 250 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/4 in, Nominal Width 1/16 in, Actual Inside Dia. 0.239 in, Actual Width 0.07 in, Dash Number 010, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3/8 in, Actual Outside Dia. 0.379 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 25000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Modern Round Bright Chrome Turns Bright Chrome (6750.260)
- ZORO SELECT Buna-N O-Ring, 1.5mm Wide 18mm ID, PK100 (ZUSAH1.5X18)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Nickel, Knurled Grip in Nickel (LV101 NI GRIP-KN NI)
- ANDOVA TILES ANDOVA TILES Fabrique 1" x 2" Natural Stone Marble Mosaic Wall & Floor Tile (ANDFAB236)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 17mm ID, PK100 (ZUSAH3.5X17)
- ZORO SELECT O-Ring, Buna N, Dash 329, 2, 2.395, PK10 (U38805.018.0200)
- ZORO SELECT O-Ring, Silicone, Dash 110, 3/8, 0.568, PK50 (U38883.009.0037)
- ZORO SELECT O-Ring, Dash 024, Viton, 0.07 In., PK50 (U38871.006.0112)
- ZORO SELECT Viton O-Ring, 4mm Wide 76mm ID (ZUSAV4X76)
- ZORO SELECT O-Ring, Dash 026, PTFE, 0.07 In., PK10 (1RGC4)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.1750)
- Zoro Select Individual & Bulk O-Rings