Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 009, Viton, 0.07 In., PK50
Mfr # 1RGR4
Zoro # G2887997
original price:
$4.45
5% off
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 009
- System of Measurement Inch
- Cross Section Shape X
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # 1RGR4
- Zoro # G2887997
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/32 in |
Actual Inside Dia. | 0.208 in |
Nominal Outside Dia. | 11/32 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 0.348 in |
Details
Dash Number | 009 |
System of Measurement | Inch |
Cross Section Shape | X |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
X-Ray Dectectable | No |
FDA Approved | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/32 in, Nominal Width 1/16 in, Actual Inside Dia. 0.208 in, Actual Width 0.07 in, Dash Number 009, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 11/32 in, Actual Outside Dia. 0.348 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPLUGS PE-LD01 RED002 MICRO, 200PK (T-10)
- BALDWIN Estate Lifetime Brass Deadbolts (8242.003)
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Double Pull Out WasteTrash Container for Full Height Cabinets wSoft Close (53WC-2150SCDM-212)
- EKENA MILLWORK 48"W x 2"D x 2"H Universal Trim Sill for StoneWall Faux Stone Siding Panels, Canyon Brown (PNUTS02X48CB)
- ZORO SELECT O-Ring, Dash 326, Buna N, 0.21 In., PK25 (1RHK8)
- ZORO SELECT Brown Viton O-Ring, Dash 002, PK100 (ZUSAVB75002)
- ZORO SELECT O-Ring, Dash 226, Viton, 0.13 In., PK10 (U38875.012.0200)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 129, PK10 (ZUSAH70LUB129)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK50 (M38801.020.0080)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 014, PK25 (ZUSAV60014)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 211, PK50 (ZUSAHSQ70211)
- Zoro Select Individual & Bulk O-Rings