Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 008, Buna N, 0.07 In., PK100
Mfr # U38805.006.0018
Zoro # G1178773
product price: $2.29
/pk 100, $0.02/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 008
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38805.006.0018
- Zoro # G1178773
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/16 in |
Actual Inside Dia. | 0.176 in |
Nominal Outside Dia. | 5/16 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 0.316 in |
Actual Width | 0.07 in |
Details
Dash Number | 008 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
FDA Approved | No |
X-Ray Detectable | No |
Item | O-Ring |
Temp. Range | -25 Degrees to 250 Degrees F |
Metal Detectable | No |
Durometer (Hardness) Rating | Very Hard |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 3/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.176 in, Actual Width 0.07 in, Dash Number 008, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 5/16 in, Actual Outside Dia. 0.316 in, Temp. Range -25 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Bypass Closet Track Kit, 48 in., 2-Door Hardware, Brass-Plated Pulls (1-Kit) (161791)
- SCHLAGE ELECTRONICS 620 Series, Single Gang Mount Pushbutton, Stainless Steel (621AL)
- PRIME-LINE Pella Wind Crank Handle (H 3956)
- STORCH PRODUCTS Disc Magnet, Neodymium, 34 lb. Pull (B002-6335-035N)
- ZORO SELECT O-Ring, Buna N, Dash 201, 3/16, 0.449, PK25 (U38805.012.0018)
- ZORO SELECT O-Ring, Dash 010, Viton, 0.07 In., PK100 (U38871.006.0025)
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK10 (M38801.050.0300)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK10 (M38801.020.0420)
- ZORO SELECT O-Ring, Buna N, 11mm OD, PK100 (1RJC9)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK25 (M38801.020.0190)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 231, PK2 (ZUSAV60231)
- Zoro Select Individual & Bulk O-Rings