Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 006, Viton, 0.07 In., PK100
Mfr # U38871.006.0012
Zoro # G2369306
product price: $4.55
/pk 100, $0.05/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 006
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38871.006.0012
- Zoro # G2369306
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/8 in |
Actual Inside Dia. | 0.114 in |
Nominal Outside Dia. | 1/4 in |
Actual Outside Dia. | 0.254 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Details
Dash Number | 006 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
X-Ray Dectectable | No |
Metal Detectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
Item | O-Ring |
Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/8 in, Nominal Width 1/16 in, Actual Inside Dia. 0.114 in, Actual Width 0.07 in, Dash Number 006, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 1/4 in, Actual Outside Dia. 0.254 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK 4Pk 3/4"Blk Alu Padlock (121Q)
- ZORO SELECT Printable Mag Strip, 200 ft. L, 1 In W (2VAH9)
- TRIMLITE Molded Door 34" x 84", Primed White (2170MHCCAR)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X06700BL (LP2S14X06700BL)
- ZORO SELECT O-Ring, Dash 333, Neoprene, 0.21 In., PK25 (1BVL9)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0390)
- ZORO SELECT O-Ring, Viton, 56mm OD, PK10 (1RHY8)
- ZORO SELECT O-Ring, Dash 011, EPDM, 0.07 In., PK25 (5JJU1)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK25 (M38801.025.0170)
- ZORO SELECT Buna-N O-Ring, Dash 409, PK5 (ZUSAH70409)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 014, PK25 (ZUSAV60014)
- Zoro Select Individual & Bulk O-Rings