Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 006, Silicone, 0.07 In., PK100
Mfr # U38883.006.0012
Zoro # G1662446
original price:
$2.29
6% off
new price: $2.15
/pk 100, $0.02/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 006
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38883.006.0012
- Zoro # G1662446
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/8 in |
Actual Inside Dia. | 0.114 in |
Nominal Outside Dia. | 1/4 in |
Actual Width | 0.07 in |
Actual Outside Dia. | 0.254 in |
Nominal Width | 1/16 in |
Details
Dash Number | 006 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
X-Ray Detectable | No |
FDA Approved | Yes |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, FDA Approved, SAE J200 |
Temp. Range | -65 Degrees to +400 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
X-Ray Dectectable | No |
Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/8 in, Nominal Width 1/16 in, Actual Inside Dia. 0.114 in, Actual Width 0.07 in, Dash Number 006, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, FDA Approved, SAE J200, Nominal Outside Dia. 1/4 in, Actual Outside Dia. 0.254 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Inch Series Die Spring, PK3 (103510)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (L9010 03A 626)
- SMART TILES 9.36 in. W X 9.73 in. L Multicolored Mosaic Vinyl Adhesive Wall Tile 4 pc (SM1097-4)
- MARLBORO 5/8" W x 3-5/32" H Mill Stainless Steel Weld-On Hinge (4PPR6)
- ZORO SELECT O-Ring, Dash 359, Buna N, 0.21 In., PK5 (U38801.018.0575)
- ZORO SELECT Square Profile Viton O-Ring, Dash 006, PK50 (ZUSAVSQ70006)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.2450)
- ZORO SELECT O-Ring, Viton, 17mm OD, PK10 (1RHV4)
- ZORO SELECT O-Ring, Buna N, Dash 452, 11-1/2, 12.025 in. (U38805.025.1150)
- ZORO SELECT O-Ring, Dash 006, Buna N, 0.07 In., PK100 (1RHB2)
- ZORO SELECT O-Ring, Viton, 46mm OD, PK10 (1RHY6)
- Zoro Select Individual & Bulk O-Rings