Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Dash 001, Viton, 0.04 In., PK100
Mfr # U38871.003.0003
Zoro # G1455824
original price:
$3.99
10% off
new price: $3.59
/pk 100, $0.04/ea
$3.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 001
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38871.003.0003
- Zoro # G1455824
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/32 in |
Actual Inside Dia. | 0.029 in |
Nominal Outside Dia. | 3/32 in |
Actual Outside Dia. | 0.109 in |
Nominal Width | 1/32 in |
Actual Width | 0.04 in |
Details
Dash Number | 001 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
FDA Approved | No |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
Metal Detectable | No |
Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/32 in, Nominal Width 1/32 in, Actual Inside Dia. 0.029 in, Actual Width 0.04 in, Dash Number 001, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 3/32 in, Actual Outside Dia. 0.109 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, 2 1/2 In L, PK12 (1NBW1)
- SCHLAGE COMMERCIAL Strikes 10112 (10112)
- GLYNN-JOHNSON 70 Series, Size 5, Stop, US32D (705S-SP28)
- MONROE PMP Magnetic Catch, Pull-to-Open, Aluminum, Adjustable: NO (4FCY2)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 11 mm ID, PK10 (ZUSAQH2X11)
- ZORO SELECT SoFt Buna-N O-Ring, Dash 228, PK10 (ZUSAH50228)
- ZORO SELECT O-Ring, Buna N, Dash 027, 1-5/16, 1.441, PK50 (U38805.006.0131)
- ZORO SELECT O-Ring, Dash 238, Viton, 0.13 In., PK5 (U38871.012.0350)
- ZORO SELECT Square Profile Viton O-Ring, Dash 226, PK5 (ZUSAVSQ70226)
- ZORO SELECT O-Ring, Dash 012, Buna N, 0.07 In., PK25 (5JJX7)
- ZORO SELECT O-Ring, Dash 445, Buna N, 0.27 In., PK2 (U38801.025.0800)
- Zoro Select Individual & Bulk O-Rings