Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 470, 21, 21.505 in.
Mfr # U38801.025.2100
Zoro # G2511470
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 470
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38801.025.2100
- Zoro # G2511470
- UPC # 190735488201
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 21 in |
Actual Inside Dia. | 20.955 in |
Nominal Outside Dia. | 21 1/2 in |
Actual Outside Dia. | 21.505 in |
Actual Width | 0.275 in |
Nominal Width | 1/4 in |
Details
Dash Number | 470 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, NBR 70 |
FDA Approved | No |
Item | O-Ring |
X-Ray Detectable | No |
Metal Detectable | No |
X-Ray Dectectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 21 in, Nominal Width 1/4 in, Actual Inside Dia. 20.955 in, Actual Width 0.275 in, Dash Number 470, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 21 1/2 in, Actual Outside Dia. 21.505 in, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Furniture Glide, PK4 (SW-4T51-MC)
- ZORO SELECT Raised Face Aramid Flange Gasket for 24" Pipe, 1/16" Thick, #150 (BULK-FG-222)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Pull Out Organizer wSoft Close (448-VC25SC-8)
- S & W Leveling Mount, Boltless, 3/4-10, 5 in Base (BNYLD5-T)
- ZORO SELECT O-Ring, Dash 013, Viton ETP, 0.07 In., PK5 (3CRT4)
- ZORO SELECT O-Ring, Buna N, 1-15/16, 2.131, PK10 (U38801.009.0193)
- ZORO SELECT O-Ring, Buna N, Dash 109, 5/16, 0.505, PK50 (U38801.009.0031)
- ZORO SELECT O-Ring, Dash 347, Buna N, 0.21 In., PK5 (U38801.018.0425)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 170mm ID, PK2 (ZUSAH3.5X170)
- ZORO SELECT O-Ring, Dash 121, Viton, 0.1 In., PK10 (1RGV3)
- ZORO SELECT O-Ring, Buna N, 9mm OD, PK100 (1RJC7)
- Zoro Select Individual & Bulk O-Rings