Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 453, 12, 12.525 in.
Mfr # U38805.025.1200
Zoro # G2508409
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 453
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38805.025.1200
- Zoro # G2508409
- UPC # 190735491270
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 12 in |
Actual Inside Dia. | 11.975 in |
Nominal Outside Dia. | 12 1/2 in |
Actual Outside Dia. | 12.525 in |
Actual Width | 0.275 in |
Nominal Width | 1/4 in |
Details
Dash Number | 453 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Durometer (Hardness) Rating | Very Hard |
FDA Approved | No |
Item | O-Ring |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 12 in, Nominal Width 1/4 in, Actual Inside Dia. 11.975 in, Actual Width 0.275 in, Dash Number 453, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 12 1/2 in, Actual Outside Dia. 12.525 in, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, Pile Insert, 7 ft. L (136P-84)
- RICHELIEU HARDWARE 3 3/4-inch (96 mm) Center to Center Brushed Nickel Contemporary Cabinet Pull (BP734596195)
- AMERICAN GARAGE DOOR SUPPLY Top Roller Bracket, PK2 (HTUS)
- NATIONAL HARDWARE Patio Dr Handle W/Latch (N349-209)
- ZORO SELECT O-Ring, Buna N, 41mm OD, PK25 (1RJK5)
- ZORO SELECT O-Ring, Buna N, 20mm OD, PK100 (1RJH2)
- ZORO SELECT O-Ring, Dash 230, Viton, 0.13 In., PK10 (U38875.012.0250)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0190)
- ZORO SELECT O-Ring, Dash 224, Buna N, 0.13 In., PK25 (1RHH7)
- ZORO SELECT O-Ring, Buna N, 11mm OD, PK25 (1CUX5)
- MIDWEST FASTENER 2-1/4" x 2-5/8" x 3/16" Rubber O-Rings 6PK (64863)
- Zoro Select Individual & Bulk O-Rings