Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 451, 11, 11.525 in.
Mfr # U38805.025.1100
Zoro # G2508427
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 451
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38805.025.1100
- Zoro # G2508427
- UPC # 190735491256
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 11 in |
Actual Inside Dia. | 10.975 in |
Nominal Outside Dia. | 11 1/2 in |
Actual Width | 0.275 in |
Nominal Width | 1/4 in |
Actual Outside Dia. | 11.525 in |
Details
Dash Number | 451 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Item | O-Ring |
Durometer (Hardness) Rating | Very Hard |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
X-Ray Detectable | No |
FDA Approved | No |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 11 in, Nominal Width 1/4 in, Actual Inside Dia. 10.975 in, Actual Width 0.275 in, Dash Number 451, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 11 1/2 in, Actual Outside Dia. 11.525 in, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R O-Ring, 10.7mm Nominal Inside dia., PK50 (HOR520)
- DELTANA Round Flush Pull Satin Nickel 2-3/8" (FP238U15)
- SDC Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (45-A)
- SARTODOORS Slab Interior Door, 28" x 84", White (LUCIA22S-BEM-2884)
- ZORO SELECT O-Ring, Dash 235, Viton, 0.13 In., PK10 (U38871.012.0312)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0460)
- ZORO SELECT O-Ring, Dash 218, EPDM, 0.13 In., PK10 (5JJX1)
- ZORO SELECT Brown Viton O-Ring, Dash 018, PK50 (ZUSAVB75018)
- ZORO SELECT Buna-N O-Ring, 2.4mm Wide 10.8mm ID, PK100 (ZUSAH2.4X10.8)
- ZORO SELECT O-Ring, Dash 902, Viton, 0.06 In., PK25 (1CRX6)
- USA INDUSTRIALS Buna-N O-Ring-Dash 210 - Pack of 100 (ZUSAH70210)
- Zoro Select Individual & Bulk O-Rings