Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 445, 8, 8.525, PK2
Mfr # U38805.025.0800
Zoro # G2508488
original price:
$9.90
37% off
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 445
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38805.025.0800
- Zoro # G2508488
- UPC # 190735491195
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 8 in |
Actual Inside Dia. | 7.975 in |
Nominal Outside Dia. | 8 1/2 in |
Actual Outside Dia. | 8.525 in |
Nominal Width | 1/4 in |
Actual Width | 0.275 in |
Details
Dash Number | 445 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Durometer (Hardness) Rating | Very Hard |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
FDA Approved | No |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Item | O-Ring |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 8 in, Nominal Width 1/4 in, Actual Inside Dia. 7.975 in, Actual Width 0.275 in, Dash Number 445, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 8 1/2 in, Actual Outside Dia. 8.525 in, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N O-Ring, Dash 109, PK100 (ZUSAH70109)
- SCHLAGE Com Entry Lever Elan Sc (F51CSVELA626)
- RICHELIEU HARDWARE 1 in (25 mm) Center-to-Center Champagne Bronze Contemporary Edge Cabinet Pull (BP969625CHBRZ)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 6in.W (613DKB-36)
- ZORO SELECT O-Ring, Viton, 12mm OD, PK25 (1RHN3)
- ZORO SELECT Square Profile Viton O-Ring, Dash 021, PK10 (ZUSAVSQ70021)
- ZORO SELECT O-Ring, Dash 110, Neoprene, 0.1 In., PK100 (1BUR9)
- ZORO SELECT O-Ring, Dash 908, Silicone, 0.08 In., PK50 (1WLE4)
- ZORO SELECT O-Ring, Buna N, Dash 044, 3-3/4, 3.879, PK10 (U38801.006.0375)
- ZORO SELECT O-Ring, Dash 015, Viton, 0.07 In., PK100 (U38875.006.0056)
- ZORO SELECT O-Ring, Buna N, 51mm OD, PK25 (1RJK9)
- Zoro Select Individual & Bulk O-Rings