Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 425, 4-1/2, 5.025, PK2
Mfr # U38805.025.0450
Zoro # G2508689
product price: $4.35
/pk 2, $2.18/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 425
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38805.025.0450
- Zoro # G2508689
- UPC # 190735490990
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 1/2 in |
Actual Inside Dia. | 4.475 in |
Nominal Outside Dia. | 5 in |
Actual Width | 0.275 in |
Nominal Width | 1/4 in |
Actual Outside Dia. | 5.025 in |
Details
Dash Number | 425 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Very Hard |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
Item | O-Ring |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 4 1/2 in, Nominal Width 1/4 in, Actual Inside Dia. 4.475 in, Actual Width 0.275 in, Dash Number 425, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 5 in, Actual Outside Dia. 5.025 in, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Grade 1 Cast Aluminum Surface Mount Closer, Double Lever Arm with Parallel Bracket, Aluminum Painted (1450-RW/PA AL)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, True Black, 24PK (974)
- SIMPSON STRONG-TIE DBL 2x10 Joist Hanger (LUS210-2Z)
- ABUS Hasp, Fixed, Natural (200/135)
- ZORO SELECT O-Ring, Dash 215, Viton, 0.13 In., PK5 (1RGW4)
- ZORO SELECT O-Ring, Buna N, Dash 041, 3, 3.129, PK10 (U38801.006.0300)
- ZORO SELECT Buna-N O-Ring, 1.5mm Wide 69mm ID, PK25 (ZUSAH1.5X69)
- ZORO SELECT O-Ring, Dash 230, Neoprene, 0.13 In., PK25 (1BUZ8)
- ZORO SELECT O-Ring, Buna N, 24mm OD, PK100 (1RJH6)
- ZORO SELECT O-Ring, Dash 906, Viton, 0.07 In., PK25 (1CRY1)
- ZORO SELECT O-Ring, Dash 442, FEP w/Sil Core, 0.27 In. (1WLP9)
- Zoro Select Individual & Bulk O-Rings