Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 373, 9, 9.395, PK2
Mfr # U38805.018.0900
Zoro # G2508917
original price:
$3.99
20% off
new price: $3.19
/pk 2, $1.60/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 373
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38805.018.0900
- Zoro # G2508917
- UPC # 190735490761
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 9 in |
Actual Inside Dia. | 8.975 in |
Nominal Outside Dia. | 9 3/8 in |
Actual Outside Dia. | 9.395 in |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Details
Dash Number | 373 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, NBR 90 |
Metal Detectable | No |
Durometer (Hardness) Rating | Very Hard |
FDA Approved | No |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 9 in, Nominal Width 3/16 in, Actual Inside Dia. 8.975 in, Actual Width 0.21 in, Dash Number 373, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 9 3/8 in, Actual Outside Dia. 9.395 in, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 4-way Adjustable Clip with Plastic Base for USE58-500 Series Synchronized Undermount Slides (USCLIP500-2-4W)
- ZORO SELECT Wall Base Molding, White, 48 In. L (5MFJ9)
- ROCKWOOD Door Coordinator Mounting Bracket (2601C.USP)
- MTD Spring-Extension 5 (732-0626)
- ZORO SELECT O-Ring, Buna N, Dash 447, 9, 9.525, PK2 (U38805.025.0900)
- ZORO SELECT O-Ring, Dash 026, PTFE, 0.07 In., PK10 (1RGC4)
- ZORO SELECT O-Ring, Dash 023, Viton, 0.07 In., PK50 (U38871.006.0106)
- ZORO SELECT O-Ring, Dash 045, Silicone, 0.07 In., PK10 (U38883.006.0400)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 013, PK25 (ZUSAH70LUB013)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.1800)
- ZORO SELECT O-Ring, Buna N, Dash 141, 2-5/16, 2.506, PK10 (U38801.009.0231)
- Zoro Select Individual & Bulk O-Rings