Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 358, 5-5/8, 6.020, PK50
Mfr # U38883.018.0187
Zoro # G2504367
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 328
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38883.018.0187
- Zoro # G2504367
- UPC # 190735495315
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 7/8 in |
Actual Inside Dia. | 1.85 in |
Nominal Outside Dia. | 2 1/4 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 2.27 in |
Actual Width | 0.21 in |
Details
Dash Number | 328 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | Yes |
Metal Detectable | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Temp. Range | -65 Degrees to +400 Degrees F |
Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 7/8 in, Nominal Width 3/16 in, Actual Inside Dia. 1.85 in, Actual Width 0.21 in, Dash Number 328, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 2 1/4 in, Actual Outside Dia. 2.27 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE2525NP35)
- DELTANA Floor Mount Bumper With Holder Oil Rubbed Bronze (SAHF358U10B)
- DORMA Door Closer, Aluminum Painted, Round Arm Secure Non-Hold Open Arm, Size 5, (7305-A08P-TPK86-689)
- DELTANA 2-1/4 Length X 1 Width Strike Plate For Extension Flush Bolt Paint Black (SP12EFB19)
- ZORO SELECT O-Ring, Dash 134, Silicone, 0.1 In., PK10 (U38883.009.0187)
- ZORO SELECT O-Ring, Buna N, 17mm OD, PK100 (1RJG8)
- ZORO SELECT O-Ring, Dash 112, Viton, 0.1 In., PK50 (1CTB7)
- ZORO SELECT O-Ring, Dash 264, Buna N, 0.13 In., PK10 (U38801.012.0750)
- ZORO SELECT Viton O-Ring, 2.5mm Wide 100mm ID, PK2 (ZUSAV2.5X100)
- ZORO SELECT O-Ring, Buna N, Dash 448, 9-1/2, 10.025 in. (U38805.025.0950)
- DANCO O-Ring Faucet No.18 (96735)
- Zoro Select Individual & Bulk O-Rings