Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 348, 4-3/8, 4.770, PK10
Mfr # U38805.018.0162
Zoro # G2509389
original price:
$3.85
5% off
new price: $3.65
/pk 10, $0.37/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 326
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38805.018.0162
- Zoro # G2509389
- UPC # 190735490297
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 5/8 in |
Actual Inside Dia. | 1.6 in |
Nominal Outside Dia. | 2 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 2.02 in |
Nominal Width | 3/16 in |
Details
Dash Number | 326 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
X-Ray Dectectable | No |
FDA Approved | No |
Item | O-Ring |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
Durometer (Hardness) Rating | Very Hard |
Metal Detectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 5/8 in, Nominal Width 3/16 in, Actual Inside Dia. 1.6 in, Actual Width 0.21 in, Dash Number 326, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 2 in, Actual Outside Dia. 2.02 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF041-110)
- STANLEY HEALTHCARE Electromagnetic Lock, Delayed Egress (17036)
- BANSBACH EASYLIFT Shock Absorber, 6.6 lb., M8x0.75, 37mm L (FA-0805SB1-C)
- ANDOVA TILES ANDOVA TILES Splash 3" x 12" Ceramic Subway Floor and Wall Tile, (ANDSPL562)
- ZORO SELECT O-Ring, Buna N, Dash 223, 1-5/8, 1.887, PK25 (U38805.012.0162)
- ZORO SELECT Brown Viton O-Ring, Dash 019, PK50 (ZUSAVB75019)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 337, PK5 (ZUSAHSQ70337)
- ZORO SELECT O-Ring, Dash 433, Buna N, 0.27 In., PK5 (U38801.025.0550)
- ZORO SELECT O-Ring, Dash 151, Viton, 0.1 In., PK10 (U38871.009.0300)
- ZORO SELECT O-Ring, Buna N, Dash 129, 1-9/16, 1.755, PK25 (U38805.009.0156)
- ZORO SELECT O-Ring, Buna N, Dash 128, 1-1/2, 1.693, PK25 (U38801.009.0150)
- Zoro Select Individual & Bulk O-Rings