Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 338, 3-1/8, 3.520, PK50
Mfr # U38883.018.0137
Zoro # G2504400
product price: $18.99
/pk 50, $0.38/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 324
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Silicone
- O-Ring Material Compatibility Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38883.018.0137
- Zoro # G2504400
- UPC # 190735495278
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 3/8 in |
Actual Inside Dia. | 1.35 in |
Nominal Outside Dia. | 1 3/4 in |
Actual Outside Dia. | 1.77 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Details
Dash Number | 324 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Silicone |
O-Ring Material Compatibility | Bleach, Carbon Dioxide, Detergents, Ethanol, Hydraulic Oils (Petroleum), Methanol, Mineral Oil, Nitrogen, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Red |
Temp. Range | -65 Degrees to +400 Degrees F |
X-Ray Dectectable | No |
FDA Approved | Yes |
Metal Detectable | No |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000 -VQM 70, FDA 21 CFR 177.2600 |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Silicone |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Silicone, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 3/8 in, Nominal Width 3/16 in, Actual Inside Dia. 1.35 in, Actual Width 0.21 in, Dash Number 324, Color Red, Durometer 70 Shore A, Meets/Exceeds ASTM D2000 -VQM 70, FDA 21 CFR 177.2600, Nominal Outside Dia. 1 3/4 in, Actual Outside Dia. 1.77 in, Temp. Range -65 Degrees to +400 Degrees F, FDA Approved Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 334, Buna N, 0.21 In., PK10 (1RHL5)
- HARDWARE RESOURCES 3" Wx2-1/2"Dx4"H Hard Maple Minimalist Corbel (CORZ-4-HMP)
- ZORO SELECT O-Ring, Dash 016, Buna N, 0.07 In., PK100 (U38801.006.0062)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 30 (60001GD3)
- ZORO SELECT O-Ring, Dash 028, Silicone, 0.07 In., PK50 (U38883.006.0137)
- ZORO SELECT O-Ring, Dash 126, Silicone, 0.1 In., PK25 (U38883.009.0137)
- ZORO SELECT O-Ring, Dash 220, Silicone, 0.13 In., PK25 (U38883.012.0137)
- ZORO SELECT O-Ring, Dash 905, Buna N, 0.07 In., PK100 (1WHK1)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK50 (M38871.024.0093)
- ZORO SELECT O-Ring, Buna N, Dash 112, 1/2, 0.693, PK50 (U38801.009.0050)
- ZORO SELECT O-Ring, Silicone, Dash 467, 19, 19.505, PK2 (U38883.025.1900)
- Zoro Select Individual & Bulk O-Rings