Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 332, 2-3/8, 2.77, PK10
Mfr # U38805.018.0237
Zoro # G2509328
product price: $4.99
/pk 10, $0.50/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 332
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38805.018.0237
- Zoro # G2509328
- UPC # 190735490358
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 3/8 in |
Actual Inside Dia. | 2.35 in |
Nominal Outside Dia. | 2 3/4 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 2.77 in |
Details
Dash Number | 332 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Item | O-Ring |
Metal Detectable | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Very Hard |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
FDA Approved | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 2 3/8 in, Nominal Width 3/16 in, Actual Inside Dia. 2.35 in, Actual Width 0.21 in, Dash Number 332, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 2 3/4 in, Actual Outside Dia. 2.77 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS Fixed Magnetic Clamp, Pull Force:165lb (E972)
- CABLESAFE S-Hook, 15" (INT CS15)
- HILLMAN 1-1/2 in. D Tempered Steel Multicolored Split Rings/Cable Rings Key Ring, 50PK (703522)
- PRIME-LINE Door Stop, 2 in. Projection, Cast Stainless Steel, Satin Finish Single Pack (656-9492)
- ZORO SELECT O-Ring, Buna N, 49mm OD, PK25 (1RJP3)
- ZORO SELECT O-Ring, Dash 136, Silicone, 0.1 In., PK10 (U38883.009.0200)
- ZORO SELECT O-Ring, Dash 227, Viton, 0.13 In., PK10 (U38875.012.0212)
- ZORO SELECT O-Ring, Dash 321, Buna N, 0.21 In., PK50 (U38801.018.0118)
- ZORO SELECT O-Ring, Viton, 22mm OD, PK10 (1RHV9)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK50 (M38801.024.0080)
- ZORO SELECT O-Ring, Buna N, Dash 017, 11/16, 0.816, PK50 (U38805.006.0068)
- Zoro Select Individual & Bulk O-Rings