Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 329, 2, 2.395, PK10
Mfr # U38805.018.0200
Zoro # G2509355
product price: $4.99
/pk 10, $0.50/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 329
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38805.018.0200
- Zoro # G2509355
- UPC # 190735490327
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 in |
Actual Inside Dia. | 1.975 in |
Nominal Outside Dia. | 2 3/8 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 2.395 in |
Details
Dash Number | 329 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, NBR 90 |
Durometer (Hardness) Rating | Very Hard |
FDA Approved | No |
Item | O-Ring |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Metal Detectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 2 in, Nominal Width 3/16 in, Actual Inside Dia. 1.975 in, Actual Width 0.21 in, Dash Number 329, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 2 3/8 in, Actual Outside Dia. 2.395 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Extra Heavy Duty, 1x6In (106524)
- TRINE Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (4850-32D)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 250 (52401I)
- AMEROCK Pull Handle, 1-1/4" Proj., Zinc, Satin Nickel, Threaded Holes (BP76312CSG10)
- ZORO SELECT O-Ring, Silicone, 2-1/4, 2.512, PK25 (U38883.012.0225)
- ZORO SELECT Brown Viton O-Ring, Dash 239, PK5 (ZUSAVB75239)
- ZORO SELECT O-Ring, Dash 232, Viton, 0.13 In., PK10 (U38871.012.0275)
- ZORO SELECT O-Ring, Buna N, Dash 249, 4-7/8, 5.137, PK5 (U38805.012.0487)
- ZORO SELECT FFKM O-Ring, Dash 021 (ZUSADC75021)
- ZORO SELECT O-Ring, EPDM, Dash 439, 6-1/2, 7.025, PK2 (U38869.025.0650)
- DANCO Danco 35749W O-Ring 0.56 x 10.06 x 0.06 in. (4138129)
- Zoro Select Individual & Bulk O-Rings