Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 323, 1-5/16, 1.707, PK10
Mfr # U38805.018.0131
Zoro # G2509416
product price: $3.19
/pk 10, $0.32/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 323
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38805.018.0131
- Zoro # G2509416
- UPC # 190735490266
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 5/16 in |
Actual Inside Dia. | 1.287 in |
Nominal Outside Dia. | 1 11/16 in |
Actual Outside Dia. | 1.707 in |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Details
Dash Number | 323 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
FDA Approved | No |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
Durometer (Hardness) Rating | Very Hard |
Item | O-Ring |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 5/16 in, Nominal Width 3/16 in, Actual Inside Dia. 1.287 in, Actual Width 0.21 in, Dash Number 323, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 1 11/16 in, Actual Outside Dia. 1.707 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Showcase Window Key Lock, 9/16 in. x 5-1/2 in., Steel, Chrome Plated (U 9949)
- COMMAND Utility Hook, Plastic, White, PK3 (17003-3ES)
- CECO Flush Steel Door, 84 in H, 48 in W, 1 3/4 in Thick, 18-gauge, Type: 1 (CHMD-FL4070-CY-CE-18ga)
- MASTER MAGNETICS Handle Magnet 100# Pull (07501)
- ZORO SELECT O-Ring, Buna N, Dash 027, 1-5/16, 1.441, PK50 (U38805.006.0131)
- ZORO SELECT O-Ring, Buna N, Dash 219, 1-5/16, 1.574, PK25 (U38805.012.0131)
- ZORO SELECT O-Ring, Buna N, 14mm OD, PK100 (1RJG5)
- ZORO SELECT O-Ring, Dash 112, Neoprene, 0.1 In., PK100 (1BUV2)
- ZORO SELECT O-Ring, Dash 312, Viton, 0.21 In., PK10 (U38875.018.0062)
- ZORO SELECT O-Ring, Dash 442, FEP w/Sil Core, 0.27 In. (1WLP9)
- ZORO SELECT O-Ring, Dash 317, EPDM, 0.21 In., PK50 (U38869.018.0093)
- Zoro Select Individual & Bulk O-Rings