Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 310, 1/2, 0.895, PK10
Mfr # U38805.018.0050
Zoro # G2509547
product price: $1.65
/pk 10, $0.16/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 310
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38805.018.0050
- Zoro # G2509547
- UPC # 190735490136
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/2 in |
Actual Inside Dia. | 0.475 in |
Nominal Outside Dia. | 7/8 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 0.895 in |
Details
Dash Number | 310 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Very Hard |
Meets/Exceeds | ASTM D2000, NBR 90 |
FDA Approved | No |
Metal Detectable | No |
Item | O-ring |
X-Ray Dectectable | No |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1/2 in, Nominal Width 3/16 in, Actual Inside Dia. 0.475 in, Actual Width 0.21 in, Dash Number 310, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 7/8 in, Actual Outside Dia. 0.895 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 5 1/2"H x 3/8"P x 96"L Beaded Planking Moulding, PVC (MLD05X00X96BPSWPV)
- MIDWEST FASTENER 3/4" x 1-1/8" x 5-3/4" x .128" WG Steel Extension Springs (18542)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Cathedral Top Center Mullion, Open Louver Shutter, 11243027 (00011243027)
- ZORO SELECT Door Stop, Door Mount, Plated (900-10823)
- ZORO SELECT O-Ring, Dash 018, Buna N, 0.07 In., PK25 (5JJY3)
- ZORO SELECT O-Ring, Dash 113, EPDM, 0.1 In., PK25 (5JJV6)
- ZORO SELECT O-Ring, Dash 111, Neoprene, 0.1 In., PK100 (1BUV1)
- ZORO SELECT O-Ring, Buna N, 8mm OD, PK25 (1CUX2)
- ZORO SELECT O-Ring, Dash 152, Viton, 0.1 In., PK2 (U38871.009.0325)
- ZORO SELECT O-Ring, Viton, 4.0mm W, PK10 (M38871.040.0350)
- DANCO O-Ring Faucet No.34 (35748B)
- Zoro Select Individual & Bulk O-Rings