Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 262, 7, 7.262, PK2
Mfr # U38805.012.0700
Zoro # G2509775
product price: $2.29
/pk 2, $1.15/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 262
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38805.012.0700
- Zoro # G2509775
- UPC # 190735489901
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7 in |
Actual Inside Dia. | 6.984 in |
Nominal Outside Dia. | 7 1/4 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 7.262 in |
Details
Dash Number | 262 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Durometer (Hardness) Rating | Very Hard |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
FDA Approved | No |
Metal Detectable | No |
X-Ray Detectable | No |
Item | O-Ring |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 7 in, Nominal Width 1/8 in, Actual Inside Dia. 6.984 in, Actual Width 0.139 in, Dash Number 262, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 7 1/4 in, Actual Outside Dia. 7.262 in, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Knob Lockset, Mechanical, Dummy, Grd. 2 (F170 SIE 716)
- ZORO SELECT Disc Spring, Belleville, 0.5,302 SS, PK12 (1NEJ3)
- SPD Welded Blade End Gas Spring (GSWB232656)
- PRIME-LINE 3 in. Aluminum Screen Door Hinge with Brass Oilite Bearings 2 Pack (K 5142)
- ZORO SELECT O-Ring, Dash 342, Viton, 0.21 In., PK2 (U38871.018.0362)
- ZORO SELECT O-Ring, Viton, 15mm OD, PK10 (1RHV2)
- ZORO SELECT O-Ring, Dash 269, Buna N, 0.13 In., PK5 (U38801.012.0875)
- ZORO SELECT O-Ring, Dash 236, EPDM, 0.13 In., PK25 (U38869.012.0325)
- ZORO SELECT Buna-N O-Ring, 1.9mm Wide 7.8mm ID, PK100 (ZUSAH1.9X7.8)
- ZORO SELECT O-Ring, Dash 040, Viton, 0.07 In., PK10 (U38871.006.0287)
- ZORO SELECT O-Ring, Dash 112, Buna N, 0.1 In., PK25 (5JJZ0)
- Zoro Select Individual & Bulk O-Rings