Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 253, 5-3/8, 5.637, PK2
Mfr # U38805.012.0537
Zoro # G2509860
product price: $2.29
/pk 2, $1.15/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 253
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38805.012.0537
- Zoro # G2509860
- UPC # 190735489819
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5 3/8 in |
Actual Inside Dia. | 5.359 in |
Nominal Outside Dia. | 1 1/4 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 5.637 in |
Actual Width | 0.139 in |
Details
Dash Number | 253 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, NBR 90 |
X-Ray Dectectable | No |
FDA Approved | No |
X-Ray Detectable | No |
Metal Detectable | No |
Item | O-Ring |
Durometer (Hardness) Rating | Very Hard |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 5 3/8 in, Nominal Width 1/8 in, Actual Inside Dia. 5.359 in, Actual Width 0.139 in, Dash Number 253, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 1 1/4 in, Actual Outside Dia. 5.637 in, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Full Surface Utility Hinge, 3 x 3, Plain (850 3X3 FS EXTRA HVY DOOR HINGE PS STL)
- DELTANA Flush Pull, 4" X 1" X 1/2" Bright Chrome (FP828U26)
- EKENA MILLWORK Builders Edge, Standard Cathedral Top Center Mullion, Open Louver Shutters, 10140048002 (010140048002)
- JEFFREY ALEXANDER 3" Center-to-Center Brushed Gold Lyon Cabinet Cup Pull (8233BG)
- ZORO SELECT O-Ring, Dash 142, PTFE, 0.1 In., PK5 (1RGG7)
- ZORO SELECT O-Ring, Dash 365, Buna N, 0.21 In., PK5 (U38801.018.0700)
- ZORO SELECT O-Ring, Dash 914, Viton, 0.11 In., PK25 (1WHP3)
- ZORO SELECT O-Ring, Viton, 6mm OD, PK25 (1RHN5)
- ZORO SELECT O-Ring, Buna N, Dash 453, 12, 12.525 in. (U38805.025.1200)
- ZORO SELECT O-Ring, Buna N, Dash 043, 3-1/2, 3.629, PK10 (U38801.006.0350)
- STERLING SEAL & SUPPLY 370 EPDM O-Ring 70A Shore Black, -50 Pack (OREPD370X50)
- Zoro Select Individual & Bulk O-Rings