Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 243, 4-1/8, 4.387, PK5
Mfr # U38805.012.0412
Zoro # G2509967
original price:
$3.47
13% off
new price: $2.99
/pk 5, $0.60/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 243
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38805.012.0412
- Zoro # G2509967
- UPC # 190735489710
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 1/8 in |
Actual Inside Dia. | 4.109 in |
Nominal Outside Dia. | 4 3/8 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 4.387 in |
Details
Dash Number | 243 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, NBR 90 |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Very Hard |
FDA Approved | No |
Item | O-Ring |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 4 1/8 in, Nominal Width 1/8 in, Actual Inside Dia. 4.109 in, Actual Width 0.139 in, Dash Number 243, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 4 3/8 in, Actual Outside Dia. 4.387 in, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Grommet Assortment, 125 Piece (KTI00091)
- PRIME-LINE 2PK STL Slid DR Keeper (E 2054)
- SPEC Extension Spring, Music Wire, PK2 (E05000755000M)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 MER 626 RH)
- ZORO SELECT O-Ring, Buna N, Dash 226, 2, 2.262, PK25 (U38801.012.0200)
- ZORO SELECT O-Ring, EPDM, Dash 213, 15/16, 1.199, PK25 (U38869.012.0093)
- ZORO SELECT O-Ring, Dash 220, EPDM, 0.13 In., PK10 (5JJX3)
- ZORO SELECT O-Ring, EPDM, Dash 32, 1-7/8, 2.004, PK25 (U38869.006.0187)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 110, PK25 (ZUSAH70LUB110)
- ZORO SELECT O-Ring, Buna N, 28mm OD, PK50 (1RJJ6)
- ZORO SELECT O-Ring, Dash 116, Viton, 0.1 In., PK10 (1RGU7)
- Zoro Select Individual & Bulk O-Rings