Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 241, 3-7/8, 4.137, PK25
Mfr # U38801.012.0387
Zoro # G2511568
original price:
$8.59
5% off
new price: $8.15
/pk 25, $0.33/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 241
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38801.012.0387
- Zoro # G2511568
- UPC # 190735488119
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 7/8 in |
Actual Inside Dia. | 3.859 in |
Nominal Outside Dia. | 4 1/8 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 4.137 in |
Actual Width | 0.139 in |
Details
Dash Number | 241 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
Metal Detectable | No |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 7/8 in, Nominal Width 1/8 in, Actual Inside Dia. 3.859 in, Actual Width 0.139 in, Dash Number 241, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 4 1/8 in, Actual Outside Dia. 4.137 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLIDERITE HARDWARE 1-1/2 in. Hexagon Knob Satin Nickel, 25PK (5824-SN-25)
- VON DUPRIN Latch 050460 (050460)
- CENTURY GROUP 4Step Stair24 Stoop (10047S)
- SDC Security Door Controls SDC Maglock (1511SBCKV)
- ZORO SELECT O-Ring, Dash 344, Buna N, 0.21 In., PK25 (U38801.018.0387)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0350)
- ZORO SELECT O-Ring, EPDM, Dash 109, 5/16, 0.505, PK50 (U38869.009.0031)
- ZORO SELECT O-Ring, Buna N, Dash 213, 15/16, 1.199, PK25 (U38805.012.0093)
- ZORO SELECT O-Ring, Dash 213, Viton, 0.13 In., PK25 (U38875.012.0093)
- ZORO SELECT Buna-N O-Ring, 5mm Wide 109mm ID, PK2 (ZUSAH5X109)
- ZORO SELECT O-Ring, Dash 335, Buna N, 0.21 In., PK50 (U38801.018.0275)
- Zoro Select Individual & Bulk O-Rings