Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 238, 3-1/2, 3.762, PK5
Mfr # U38805.012.0350
Zoro # G2510019
original price:
$2.85
16% off
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 238
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38805.012.0350
- Zoro # G2510019
- UPC # 190735489666
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 1/2 in |
Actual Inside Dia. | 3.484 in |
Nominal Outside Dia. | 3 3/4 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 3.762 in |
Nominal Width | 1/8 in |
Details
Dash Number | 238 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Metal Detectable | No |
Item | O-Ring |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
Durometer (Hardness) Rating | Very Hard |
FDA Approved | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 3 1/2 in, Nominal Width 1/8 in, Actual Inside Dia. 3.484 in, Actual Width 0.139 in, Dash Number 238, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 3 3/4 in, Actual Outside Dia. 3.762 in, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 4Pkclr Mirr Rosette/Bud (122200)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BNYLB24-EL)
- HICKORY HARDWARE Pull 3 Inch Center to Center (P3448-SN)
- ACROVYN Corner Guard, 1-1/2" W, 96" H, Pearl (VA2008F934N)
- ZORO SELECT O-Ring, Buna N, Dash 153, 3-1/2, 3.693, PK2 (U38805.009.0350)
- ZORO SELECT O-Ring, Buna N, Dash 341, 3-1/2, 3.895, PK5 (U38805.018.0350)
- ZORO SELECT O-Ring, Dash 429, Silicone, 0.27 In., PK5 (U38883.025.0500)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.2220)
- ZORO SELECT O-Ring, Buna N, 8.6mm OD, PK100 (1RJB8)
- ZORO SELECT O-Ring, Buna N, Dash 205, 7/16, 0.699, PK25 (U38805.012.0043)
- ZORO SELECT O-Ring, Dash 910, Viton, 0.09 In., PK25 (1WHN8)
- Zoro Select Individual & Bulk O-Rings