Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 238, 3-1/2, 3.762, PK25
Mfr # U38801.012.0350
Zoro # G2511595
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 238
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38801.012.0350
- Zoro # G2511595
- UPC # 190735488089
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 1/2 in |
Actual Inside Dia. | 3.484 in |
Nominal Outside Dia. | 3 3/4 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 3.762 in |
Nominal Width | 1/8 in |
Details
Dash Number | 238 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
X-Ray Detectable | No |
Item | O-Ring |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, NBR 70 |
Metal Detectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 1/2 in, Nominal Width 1/8 in, Actual Inside Dia. 3.484 in, Actual Width 0.139 in, Dash Number 238, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 3 3/4 in, Actual Outside Dia. 3.762 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Floor Mount, 6" Bumper, Heavy Duty Black (DSF600U19)
- TRANS ATLANTIC CO. Polished Brass Grade 2 Classroom Function Commercial Knob (DL-SVB70-US3)
- CORBIN RUSSWIN Spring size adjustable 1-6, Tri-packed, 691 Light Bronze, SNB (DC3210-691-M54)
- S & W Level Mount, Fixed Stud, 5/16-18, 1-13/64in (G-03)
- ZORO SELECT O-Ring, Dash 341, Buna N, 0.21 In., PK25 (U38801.018.0350)
- ZORO SELECT O-Ring, Buna N, Dash 043, 3-1/2, 3.629, PK10 (U38801.006.0350)
- ZORO SELECT O-Ring, Buna N, Dash 153, 3-1/2, 3.693, PK10 (U38801.009.0350)
- ZORO SELECT O-Ring, Dash 246, Viton, 0.13 In., PK5 (U38875.012.0450)
- ZORO SELECT O-Ring, Silicone, 5-1/8, 5.387, PK10 (U38883.012.0512)
- ZORO SELECT O-Ring, Buna N, 16mm OD, PK100 (1RJG7)
- ZORO SELECT O-Ring, Buna N, 32mm OD, PK50 (1RJH9)
- Zoro Select Individual & Bulk O-Rings