Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 236, 3-1/4, 3.512, PK10
Mfr # U38805.012.0325
Zoro # G2510037
original price:
$4.79
5% off
new price: $4.55
/pk 10, $0.45/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 236
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38805.012.0325
- Zoro # G2510037
- UPC # 190735489642
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 1/4 in |
Actual Inside Dia. | 3.234 in |
Nominal Outside Dia. | 3 1/2 in |
Actual Outside Dia. | 3.512 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Dash Number | 236 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Metal Detectable | No |
Item | O-Ring |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Very Hard |
Meets/Exceeds | ASTM D2000, NBR 90 |
FDA Approved | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 3 1/4 in, Nominal Width 1/8 in, Actual Inside Dia. 3.234 in, Actual Width 0.139 in, Dash Number 236, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 3 1/2 in, Actual Outside Dia. 3.512 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" Offset White Plastic Window Clips 25PK (72027)
- ZORO SELECT Grommet, SBR, 1, 1/4 ID, 3/8 Dia, Pk100 (3MRU3)
- DEGUARD Grade 2 Commercial Combo Lock Set w/ Cyl Knob + Deadbolt - 26D Silver - SC Keyway - 2-3/4" Backset (DG2CL-SS-SC)
- MIDWEST FASTENER 1-1/8" Black Plastic Round Head Sheet Metal Plugs 4PK (75926)
- ZORO SELECT O-Ring, Buna N, Dash 042, 3-1/4, 3.379, PK10 (U38805.006.0325)
- ZORO SELECT O-Ring, Buna N, Dash 339, 3-1/4, 3.645, PK5 (U38805.018.0325)
- ZORO SELECT O-Ring, Buna N, Dash 152, 3-1/4, 3.443, PK2 (U38805.009.0325)
- ZORO SELECT O-Ring, Buna N, Dash 263, 7-1/4, 7.512, PK2 (U38805.012.0725)
- ZORO SELECT O-Ring, Dash 008, Buna N, 0.07 In., PK100 (U38801.006.0018)
- ZORO SELECT O-Ring, Dash 119, Buna N, 0.1 In., PK25 (5JJZ7)
- ZORO SELECT O-Ring, Buna N, Dash 208, 5/8, 0.887, PK25 (U38805.012.0062)
- Zoro Select Individual & Bulk O-Rings