Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 235, 3-1/8, 3.387, PK25
Mfr # U38801.012.0312
Zoro # G2511629
original price:
$9.79
13% off
new price: $8.45
/pk 25, $0.34/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 235
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38801.012.0312
- Zoro # G2511629
- UPC # 190735488058
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 1/8 in |
Actual Inside Dia. | 3.109 in |
Nominal Outside Dia. | 3 3/8 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 3.387 in |
Details
Dash Number | 235 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Metal Detectable | No |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 1/8 in, Nominal Width 1/8 in, Actual Inside Dia. 3.109 in, Actual Width 0.139 in, Dash Number 235, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 3 3/8 in, Actual Outside Dia. 3.387 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Octagonal Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 14"W x 14"H (GVPOC14X1402SF)
- VON DUPRIN Satin Brass End Cap 0500144 (0500144)
- PRIME-LINE Black Plastic, Sliding Screen Door Latch and Pull, fits Superior Sliding Screen Doors (Single Pack) (A 168)
- ILCO Ilco: Rim Cylinder Tailpiece 2-3/8", SFIC LIFIC (ILCO-862A-00-10)
- ZORO SELECT O-Ring, Dash 338, Buna N, 0.21 In., PK50 (U38801.018.0312)
- ZORO SELECT O-Ring, Buna N, 39mm OD, PK25 (1CUZ6)
- ZORO SELECT O-Ring, Buna N, Dash 143, 2-7/16, 2.631, PK10 (U38801.009.0243)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 110, PK25 (ZUSAH70LUB110)
- ZORO SELECT O-Ring, Dash 012, Viton, 0.07 In., PK100 (1CTB4)
- ZORO SELECT O-Ring, Dash 219, Silicone, 0.13 In., PK25 (U38883.012.0131)
- STERLING SEAL & SUPPLY 121 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A121X250)
- Zoro Select Individual & Bulk O-Rings