Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 234, 3, 3.262, PK25
Mfr # U38801.012.0300
Zoro # G2511638
original price:
$8.15
5% off
new price: $7.69
/pk 25, $0.31/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 234
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38801.012.0300
- Zoro # G2511638
- UPC # 190735488041
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 in |
Actual Inside Dia. | 2.984 in |
Nominal Outside Dia. | 3 1/4 in |
Actual Outside Dia. | 3.262 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Dash Number | 234 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
X-Ray Dectectable | No |
Metal Detectable | No |
X-Ray Detectable | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, NBR 70 |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 in, Nominal Width 1/8 in, Actual Inside Dia. 2.984 in, Actual Width 0.139 in, Dash Number 234, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 3 1/4 in, Actual Outside Dia. 3.262 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER CREEK Colonial Handleset, Waverlie Left Hand Lever Int. Trim, Polish Brass (CZ2610XWLL-PB)
- OSBORNE WOOD PRODUCTS 12 1/2 x 5 1/2 x 8 Verona Classic Corbel in White Oak (8080WO)
- ZORO SELECT 1 in W x 5 29/32 in H Mill Stainless Steel Lift-Off Hinge (49U524)
- DELTANA Hinge Pin Stop, Hinge Mounted Antique Nickel (HP70U15A)
- ZORO SELECT O-Ring, Dash 337, Buna N, 0.21 In., PK50 (U38801.018.0300)
- ZORO SELECT O-Ring, Buna N, Dash 041, 3, 3.129, PK10 (U38801.006.0300)
- ZORO SELECT O-Ring, Buna N, Dash 151, 3, 3.193, PK10 (U38801.009.0300)
- ZORO SELECT O-Ring, EPDM, Dash 256, 5-3/4, 6.012, PK10 (U38869.012.0575)
- ZORO SELECT O-Ring, Dash 346, Buna N, 0.21 In., PK5 (1RHL8)
- ZORO SELECT O-Ring, Dash 216, FEP, Viton Core, 0.13 In. (1WLX7)
- ZORO SELECT O-Ring, Viton, 30mm OD, PK10 (1RHX5)
- Zoro Select Individual & Bulk O-Rings