Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 227, 2-1/8, 2.387, PK10
Mfr # U38805.012.0212
Zoro # G2510125
product price: $3.65
/pk 10, $0.37/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 227
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38805.012.0212
- Zoro # G2510125
- UPC # 190735489550
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 1/8 in |
Actual Inside Dia. | 2.109 in |
Nominal Outside Dia. | 2 3/8 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 2.387 in |
Details
Dash Number | 227 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
X-Ray Dectectable | No |
Item | O-ring |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
FDA Approved | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Very Hard |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 2 1/8 in, Nominal Width 1/8 in, Actual Inside Dia. 2.109 in, Actual Width 0.139 in, Dash Number 227, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 2 3/8 in, Actual Outside Dia. 2.387 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Extension Flush Bolt, Solid Brass Oil Rubbed Bronze 18" (18EFBZ10B)
- AMERIMAX HOME PRODUCTS Extender Flexaspout Wht (85010)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 20"W x 36"H (GVPVE20X3602SF)
- PRIMELINE TOOLS Storm Door Chain and Spring, Aluminum Finish (Single Pack) (MP5026)
- ZORO SELECT O-Ring, Dash 013, Viton, 0.07 In., PK100 (U38875.006.0043)
- ZORO SELECT O-Ring, Dash 003, Buna N, 0.06 In., PK100 (U38801.006.0006)
- ZORO SELECT O-Ring, Buna N, Dash 234, 3, 3.262, PK25 (U38801.012.0300)
- ZORO SELECT O-Ring, Dash 110, Viton ETP, 0.1 In., PK5 (3CRU1)
- ZORO SELECT O-Ring, Dash 113, Viton, 0.1 In., PK25 (1RGU4)
- ZORO SELECT O-Ring, Dash 225, EPDM, 0.13 In., PK25 (U38869.012.0187)
- ZORO SELECT Silicone O-Ring, Dash 417 (ZUSAS70FDA417)
- Zoro Select Individual & Bulk O-Rings