Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 214, 1, 1.262, PK25
Mfr # U38805.012.0100
Zoro # G2510256
product price: $2.99
/pk 25, $0.12/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 214
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38805.012.0100
- Zoro # G2510256
- UPC # 190735489420
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 in |
Actual Inside Dia. | 0.984 in |
Nominal Outside Dia. | 1 1/4 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 1.262 in |
Details
Dash Number | 214 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Very Hard |
Item | O-ring |
X-Ray Dectectable | No |
Metal Detectable | No |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 in, Nominal Width 1/8 in, Actual Inside Dia. 0.984 in, Actual Width 0.139 in, Dash Number 214, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 1 1/4 in, Actual Outside Dia. 1.262 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (AL600ULB)
- S & W MANUFACTURING Lvling Mount, Nyl Base, 5/16-18", 1" (WG1-18-10)
- KWIKSET UL Adjustable Radius Corner Deadlatch (83518-003)
- YALE Lever Lockset, Mechanical, Entrance (B-AU4607LN x 626)
- ZORO SELECT O-Ring, Dash 159, Viton, 0.1 In., PK2 (U38871.009.0500)
- ZORO SELECT O-Ring, Dash 007, Buna N, 0.07 In., PK100 (U38801.006.0015)
- ZORO SELECT O-Ring, Buna N, Dash 134, 1-7/8, 2.068, PK10 (U38801.009.0187)
- ZORO SELECT O-Ring, Dash 110, Viton, 0.1 In., PK25 (1RGU1)
- ZORO SELECT O-Ring, Dash 017, Neoprene, 0.07 In., PK100 (1BUP3)
- ZORO SELECT O-Ring, Dash 016, Viton, 0.07 In., PK100 (U38871.006.0062)
- ZORO SELECT O-Ring, Dash 024, Viton, 0.07 In., PK50 (U38871.006.0112)
- Zoro Select Individual & Bulk O-Rings