Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 209, 11/16, 0.949, PK25
Mfr # U38801.012.0068
Zoro # G2511881
original price:
$1.75
5% off
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 209
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38801.012.0068
- Zoro # G2511881
- UPC # 190735487792
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 11/16 in |
Actual Inside Dia. | 0.671 in |
Nominal Outside Dia. | 15/16 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Actual Outside Dia. | 0.949 in |
Details
Dash Number | 209 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
X-Ray Dectectable | No |
Metal Detectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 11/16 in, Nominal Width 1/8 in, Actual Inside Dia. 0.671 in, Actual Width 0.139 in, Dash Number 209, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 15/16 in, Actual Outside Dia. 0.949 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 10"L (RGRU-0L)
- USA INDUSTRIALS Extra T Buna-N Cam and Groove Gasket for 4" Hose Coupling (BULK-CAM-HXT-4)
- NATIONAL HARDWARE 0.33 in. D X 2-5/8 in. L Storm Shine Steel Screw Eye 115 lb 1 pk (N820-089)
- KEYLESSFACTORY Garage Door Remote Replacement For Genie Intellicode G1T-BX (KLF-G1T)
- ZORO SELECT O-Ring, Buna N, Dash 150, 2-7/8, 3.068, PK10 (U38801.009.0287)
- ZORO SELECT O-Ring, Dash 213, PTFE, 0.13 In., PK10 (1RGH8)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK25 (M38801.024.0203)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 9mm ID, PK100 (ZUSAH3X9)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 234, PK5 (ZUSAH70LUB234)
- ZORO SELECT O-Ring, Dash 209, Viton, 0.13 In., PK25 (U38871.012.0068)
- ZORO SELECT O-Ring, Dash 221, Buna N, 0.13 In., PK10 (5JKA9)
- Zoro Select Individual & Bulk O-Rings