Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 208, 5/8, 0.887, PK25
Mfr # U38805.012.0062
Zoro # G2510317
product price: $2.75
/pk 25, $0.11/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 208
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38805.012.0062
- Zoro # G2510317
- UPC # 190735489369
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/8 in |
Actual Inside Dia. | 0.609 in |
Nominal Outside Dia. | 7/8 in |
Actual Outside Dia. | 0.887 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Dash Number | 208 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Item | O-Ring |
Durometer (Hardness) Rating | Very Hard |
Metal Detectable | No |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
FDA Approved | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 5/8 in, Nominal Width 1/8 in, Actual Inside Dia. 0.609 in, Actual Width 0.139 in, Dash Number 208, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 7/8 in, Actual Outside Dia. 0.887 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB2447112)
- REV-A-SHELF Rev-A-Shelf Natural Wood Pivot and Slide Half Moon 2Shelf Organizer for Blind Corner Cabinets (LD-4NW-882-35-1)
- ZORO SELECT Door Wedge, Brown, 4-3/4 In. L (1XNN7)
- STERLING SEAL & SUPPLY 116 Viton / FKM O-ring 75A Shore Black, -1000 Pack (ORVT75.116X1000)
- ZORO SELECT O-Ring, Dash 016, Buna N, 0.07 In., PK100 (U38805.006.0062)
- ZORO SELECT O-Ring, Dash 116, Silicone, 0.1 In., PK50 (U38883.009.0075)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 110, PK10 (ZUSAV60110)
- ZORO SELECT O-Ring, Buna N, 24mm OD, PK100 (1RJH6)
- ZORO SELECT O-Ring, Buna N, 22.5mm OD, PK25 (1RJN9)
- ZORO SELECT Square Profile Viton O-Ring, Dash 032, PK5 (ZUSAVSQ70032)
- ZORO SELECT O-Ring, Dash 231, FEP, Viton Core, 0.13 In. (1WMA1)
- Zoro Select Individual & Bulk O-Rings