Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 205, 7/16, 0.699, PK25
Mfr # U38801.012.0043
Zoro # G2511927
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 205
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38801.012.0043
- Zoro # G2511927
- UPC # 190735487754
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/16 in |
Actual Inside Dia. | 0.421 in |
Nominal Outside Dia. | 11/16 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 0.699 in |
Details
Dash Number | 205 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
Metal Detectable | No |
FDA Approved | No |
X-Ray Detectable | No |
Item | O-Ring |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/16 in, Nominal Width 1/8 in, Actual Inside Dia. 0.421 in, Actual Width 0.139 in, Dash Number 205, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 11/16 in, Actual Outside Dia. 0.699 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK Ratcheting Key Reel, Polycarbonate, Black (0KR2-3A11)
- BALDWIN RESERVE Baldwin Reserve DCCOLXROUTRR003 Double C (DC.COLXROU.TRR.003)
- USA INDUSTRIALS Buna-N Cord Stock - 5.5mm Cross Section x 5 ft. Long (ZUSA-RC-1335)
- BRINKS COMMERCIAL Brinks Matte Black Steel Hydraulic Door Closer (BC4010)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0410)
- ZORO SELECT O-Ring, EPDM, Dash 349, 4-1/2, 4.895, PK5 (U38869.018.0450)
- ZORO SELECT O-Ring, Dash 121, PTFE, 0.1 In., PK10 (1RGF1)
- ZORO SELECT O-Ring, Dash 228, Buna N, 0.13 In., PK25 (1RHJ2)
- ZORO SELECT O-Ring, Dash 330, Viton, 0.21 In., PK10 (U38875.018.0212)
- ZORO SELECT O-Ring, Dash 322, Buna N, 0.21 In., PK50 (U38801.018.0125)
- APG Buna-N, 70 Durometer, Black, #112, 40PK (SB-H70112-40)
- Zoro Select Individual & Bulk O-Rings