Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 202, 1/4, 0.512, PK25
Mfr # U38805.012.0025
Zoro # G2510378
product price: $1.69
/pk 25, $0.07/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 202
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38805.012.0025
- Zoro # G2510378
- UPC # 190735489307
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/4 in |
Actual Inside Dia. | 0.234 in |
Nominal Outside Dia. | 1/2 in |
Actual Outside Dia. | 0.512 in |
Actual Width | 0.139 in |
Nominal Width | 1/8 in |
Details
Dash Number | 202 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Durometer (Hardness) Rating | Very Hard |
FDA Approved | No |
Metal Detectable | No |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1/4 in, Nominal Width 1/8 in, Actual Inside Dia. 0.234 in, Actual Width 0.139 in, Dash Number 202, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 1/2 in, Actual Outside Dia. 0.512 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: Toyota 4 Button Remote Only w/ Trunk (Avalon / Solara) (R-T-20T-4B)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (83/45 RK KD-300)
- HAGER White Weatherstripping 726S22WHITE (726S22WHITE)
- DEXTER Cylindrical Lock, C2000-ENTR-R-605-SFIC (C2000-ENTR-R-605-SFIC)
- ZORO SELECT O-Ring, Buna N, Dash 108, 1/4, 0.443, PK50 (U38805.009.0025)
- ZORO SELECT O-Ring, Dash 010, Buna N, 0.07 In., PK100 (U38805.006.0025)
- ZORO SELECT O-Ring, Dash 022, EPDM, 0.07 In., PK10 (5JJV2)
- ZORO SELECT O-Ring, Dash 010, Buna N, 0.07 In., PK25 (5JJX5)
- ZORO SELECT O-Ring, Dash 224, Neoprene, 0.13 In., PK50 (1BUZ2)
- ZORO SELECT O-Ring, Buna N, Dash 027, 1-5/16, 1.441, PK50 (U38805.006.0131)
- STERLING SEAL & SUPPLY 435 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.435X25)
- Zoro Select Individual & Bulk O-Rings