Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 164, 6-1/4, 6.443, PK10
Mfr # U38801.009.0625
Zoro # G2512119
product price: $4.19
/pk 10, $0.42/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 164
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38801.009.0625
- Zoro # G2512119
- UPC # 190735487563
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 6 1/4 in |
Actual Inside Dia. | 6.237 in |
Nominal Outside Dia. | 6 7/16 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 6.443 in |
Details
Dash Number | 164 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Detectable | No |
Item | O-Ring |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 6 1/4 in, Nominal Width 3/32 in, Actual Inside Dia. 6.237 in, Actual Width 0.103 in, Dash Number 164, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 6 7/16 in, Actual Outside Dia. 6.443 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hook Storage Gray Fin (N112-056)
- DELTANA Baseboard Door Bumper, Solid Brass Antique Nickel 1.5" (BDS125U15A)
- ZORO SELECT O-Ring, Dash 123, Viton, 0.1 In., PK10 (1RGV5)
- INNOVERA Compact Combination Laptop Lock, 6 ft. Steel Cable (IVR64670)
- ZORO SELECT O-Ring, Dash 362, Buna N, 0.21 In., PK5 (U38801.018.0625)
- ZORO SELECT O-Ring, Dash 259, Buna N, 0.13 In., PK10 (U38801.012.0625)
- ZORO SELECT O-Ring, Viton, 42mm OD, PK10 (1RHY4)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0440)
- ZORO SELECT O-Ring, Dash 134, Silicone, 0.1 In., PK10 (U38883.009.0187)
- ZORO SELECT O-Ring, Dash 216, Viton, 0.13 In., PK5 (1RGW5)
- DANCO 3/4 in. D X 0.62 in. D Rubber O-Ring (35767B)
- Zoro Select Individual & Bulk O-Rings