Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 157, 4-1/2, 4.693, PK10
Mfr # U38801.009.0450
Zoro # G2512189
product price: $2.99
/pk 10, $0.30/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 157
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38801.009.0450
- Zoro # G2512189
- UPC # 190735487495
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 1/2 in |
Actual Inside Dia. | 4.487 in |
Nominal Outside Dia. | 4 11/16 in |
Actual Outside Dia. | 4.693 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Details
Dash Number | 157 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, NBR 70 |
Temp. Range | -30 Degrees to 250 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Metal Detectable | No |
Item | O-Ring |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 1/2 in, Nominal Width 3/32 in, Actual Inside Dia. 4.487 in, Actual Width 0.103 in, Dash Number 157, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 4 11/16 in, Actual Outside Dia. 4.693 in, Temp. Range -30 Degrees to 250 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Cot, 2 3/4 OAL, 11/16 OD, PK6 (1NAR6)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/4x6In (104624)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C642A Key, For Material Thickness 7/8 in (C8053-C642A-14A)
- LOCKEY Lockey Gate Closers (TB400)
- ZORO SELECT O-Ring, Dash 246, Buna N, 0.13 In., PK25 (U38801.012.0450)
- ZORO SELECT O-Ring, Dash 349, Buna N, 0.21 In., PK5 (U38801.018.0450)
- ZORO SELECT O-Ring, Dash 118, Viton, 0.1 In., PK50 (U38875.009.0087)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.2220)
- ZORO SELECT O-Ring, Buna N, Dash 208, 5/8, 0.887, PK25 (U38805.012.0062)
- ZORO SELECT O-Ring, Dash 109, Viton, 0.1 In., PK25 (1RGT9)
- ZORO SELECT Viton O-Ring, 1mm Wide 9mm ID, PK50 (ZUSAV1X9)
- Zoro Select Individual & Bulk O-Rings