Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 152, 3-1/4, 3.443, PK2
Mfr # U38805.009.0325
Zoro # G2510658
original price:
$1.05
15% off
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 152
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38805.009.0325
- Zoro # G2510658
- UPC # 190735489024
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 1/4 in |
Actual Inside Dia. | 3.237 in |
Nominal Outside Dia. | 3 7/16 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 3.443 in |
Nominal Width | 3/32 in |
Details
Dash Number | 152 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, NBR 90 |
Metal Detectable | No |
Item | O-Ring |
X-Ray Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Very Hard |
X-Ray Dectectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 3 1/4 in, Nominal Width 3/32 in, Actual Inside Dia. 3.237 in, Actual Width 0.103 in, Dash Number 152, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 3 7/16 in, Actual Outside Dia. 3.443 in, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 7/16 in (C8060-C415A-14A)
- YALE Escutcheon Pull w/Lock and Thumbpiece (633F-US32D)
- DURA-LIFT Torsion Springs White Left & Right Wound Pair Sectional Garage Doors (DLTW231B)
- NATIONAL GUARD Magnetic Seal, 1-1/4in.H, Aluminum (159MDKB-36)
- ZORO SELECT O-Ring, Buna N, Dash 042, 3-1/4, 3.379, PK10 (U38805.006.0325)
- ZORO SELECT O-Ring, Buna N, Dash 236, 3-1/4, 3.512, PK10 (U38805.012.0325)
- ZORO SELECT O-Ring, Buna N, Dash 339, 3-1/4, 3.645, PK5 (U38805.018.0325)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0260)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 109, PK25 (ZUSAH70LUB109)
- ZORO SELECT O-Ring, Buna N, 7mm OD, PK100 (1RHZ4)
- ZORO SELECT O-Ring, Buna N, Dash 112, 1/2, 0.693, PK50 (U38801.009.0050)
- Zoro Select Individual & Bulk O-Rings